Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, L, 30 PK

  • Mfr # TY210SWHLG003000

  • Zoro # G0085382


product price: $150.99
/pk 30, $5.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY210SWHLG003000
Zoro #
G0085382
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
L
Length
Extends Below Hip
Size
L
Fits Chest Size
51-1/2 in
Maximum Height
69 in
Maximum Chest Size
41 3/4 in
Overall Length
33 3/4 in
Thickness
5.9 mil
Minimum Height
65 in
For Height
65 in to 69 in
Height - Maximum
69 in
Height - Minimum
65 in
Chest Size - Maximum
41 3/4 in
Chest Size - Minimum
38 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Cuff Style
Open
Fabric Weight
0.185 oz
Cleanroom Class
Not Rated
Garment Style
Lab Frock
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 400
Launderable
No
ISO Cleanroom Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Material Performance
Light Duty
Protection Type
Liquid & Particulate
Gender
Unisex
Packaging
Bulk
ISO Class
Not Rated
Anti-Static
No
Pattern
Solid
Material Weight
1.2 oz/sq yd
Attached Hood
No
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Product Type
Frock
Wrist Closure
Open
Features
Open Wrists
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Spray
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products