Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, XL, 30 PK

  • Mfr # TY210SWHXL003000

  • Zoro # G0085391


product price: $150.99
/pk 30, $5.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY210SWHXL003000
Zoro #
G0085391
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
XL
Length
Extends Below Hip
Fits Chest Size
55 in
Size
XL
Thickness
5.9 mil
Maximum Chest Size
45 1/4 in
For Height
68 in to 74 in
Maximum Height
74 in
Overall Length
34 3/4 in
Minimum Height
68 in
Chest Size - Minimum
41 3/4 in
Height - Maximum
74 in
Chest Size - Maximum
45 1/4 in
Height - Minimum
68 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Cuff Style
Open
Fabric Weight
0.201 oz
ISO Cleanroom Class
Not Rated
Cleanroom Class
Not Rated
Launderable
No
Gender
Unisex
ISO Class
Not Rated
Packaging
Bulk
Protection Type
Liquid & Particulate
Pattern
Solid
Anti-Static
No
Garment Style
Lab Frock
Attached Hood
No
Material Performance
Light Duty
Federal 209E Clean Room Class
Not Rated
Material Weight
1.2 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 400
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Sterilization Status
Non-Sterile
Features
Open Wrists
Liquid Dispersal Type
Spray
Product Type
Frock
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
Wrist Closure
Open

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.