1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish

  • Mfr # 48-22-9014

  • Zoro # G008578003


product price:  $36.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Includes
(1) 48-22-9014 1/4 in Drive Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9014
Zoro #
G008578003
UPC #
045242513017
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
6 in
Head Depth
1 in
Head Width
13/16 in
Head Thickness
1 in

Details

Item
Hand Ratchet
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Includes
(1) 48-22-9014 1/4 in Drive Ratchet
Ratchet Type
Standard
Ratcheting
Yes
Head Shape
Pear
Material
Alloy Steel
Corrosion Resistant
Yes
Minimum Arc Swing
4 Degrees
Nonsparking
No
Grip Style
Plain
Non-Sparking
No
Min. Arc Swing
4 Degrees
Insulated
No
Repair Kit
Mfr. No. 48-22-9004
Flex Range of Motion
4 Degrees
Head Movement
Fixed
Measurement Type
SAE
Tether Style
Not Tether Capable
Tether Capable
Not Tether Capable
Quick Release
No
Tether Ready
No
Reversing
Reversible
For Use With
Sockets
Head Type
Standard
Insulated / Uninsulated
Uninsulated
Features
Flush Directional Lever
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 6 in, Drive Size 1/4 in, Quick Release No, Flex Range of Motion 4 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.