Coverall. Collar. Stormflap. Elastic Wrists and Ankles. Yellow. MD

  • Mfr # QC125SYLMD001200

  • Zoro # G0085836


product price:  $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC125SYLMD001200
Zoro #
G0085836
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Thickness
10 Mil
Fits Waist Size
47 in
Fits Chest Size
35 1/4 in to 38 3/4 in
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
27 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Features
Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Level of Protection
Liquid Tight
Color Family
Yellows
Attached Hood
No
Reduced Spray
Yes
Collar Style
Plain
Gas Tight
No
Anti-Static
No
Liquid Tight
No
Material Weight
2.5 oz/sq yd
Includes Boot Covers
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Spray Tight
Yes
Closure Features
Storm Flap
Packaging
Bulk
Includes Thumb Loops
No
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Features Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.