Coverall. Collar. Stormflap. Elastic Wrists and Ankles. Yellow. XL

  • Mfr # QC125SYLXL001200

  • Zoro # G0085854


product price:  $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC125SYLXL001200
Zoro #
G0085854
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
41 1/4 in to 44 3/4 in
Thickness
10 Mil
Fits Waist Size
53 in
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Minimum
41-1/4 in
Chest Size - Maximum
44 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
29 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Garment Style
Coverall
Includes Boot Covers
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Spray Tight
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Collar Style
Plain
Gas Tight
No
Closure Features
Storm Flap
Reduced Spray
Yes
Attached Hood
No
Material Weight
2.5 oz/sq yd
Includes Thumb Loops
No
Anti-Static
No
Packaging
Bulk
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Features Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.