Nexelon Wire Shelving Add-On, Blue Epoxy, 72W X 24D X 86H

  • Mfr # A24728N

  • Zoro # G008595116


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
24 in
Height
86 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24728N
Zoro #
G008595116
UPC #
707022360968
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Depth
24 in
Height
86 in

Details

Item
Add-On Unit
Material
Steel
Color
Blue
Finish
Nexelon®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.