Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. MD

  • Mfr # QC127BYLMD001200

  • Zoro # G0086012


product price:  $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC127BYLMD001200
Zoro #
G0086012
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
47 in
Fits Chest Size
35 1/4 in to 38 3/4 in
Thickness
10 Mil
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
27 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Attached Hood with Elastic Around Face Opening, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Color Family
Yellows
Spray Tight
Yes
Liquid Tight
No
Anti-Static
No
Gas Tight
No
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Bulk
Reduced Spray
Yes
Attached Hood
Yes
Collar Style
Plain
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 2000
Closure Features
Storm Flap
Material Weight
2.5 oz/sq yd
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
High-Visibility
No
Hood Style
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.