Standard Fit Hood. Stormflap. Elastic Wrists. Attached Socks. Storm Flap with Adhesive Closure. Yellow. MD

  • Mfr # QC122BYLMD001200

  • Zoro # G0086134


product price:  $217.99
/pk 12, $18.17/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC122BYLMD001200
Zoro #
G0086134
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
35 1/4 in to 38 3/4 in
Fits Waist Size
47 in
Thickness
10 Mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
27 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Color Family
Yellows
Level of Protection
Liquid Tight
Anti-Static
No
Closure Features
Storm Flap
Material Weight
2.5 oz/sq yd
Includes Boot Covers
No
Attached Hood
Yes
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Spray Tight
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Includes Thumb Loops
No
Liquid Tight
No
Packaging
Bulk
Material Performance
Light Duty
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Hood Style
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
EPA Protection Level
B
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.