Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. LG

  • Mfr # SL127BWHLG001200

  • Zoro # G0086204


product price:  $345.99
/pk 12, $28.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL127BWHLG001200
Zoro #
G0086204
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Waist Size
50 in
Fits Chest Size
38 1/4 in to 41 3/4 in
Thickness
13 mil
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
38-1/4 in
Chest Size - Maximum
41 3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Bound
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
3.6 oz
Inseam
28 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Features
Elastic Wrists and Ankles
Color Family
Whites
Closure Features
Storm Flap
Attached Hood
Yes
Spray Tight
Yes
Includes Boot Covers
No
Material Weight
3.6 oz/sq yd
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Garment Style
Coverall
Material Performance
Light Duty
Gas Tight
Yes
Anti-Static
No
Packaging
Bulk
Collar Style
Plain
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Includes Thumb Loops
No
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Hood Style
Respirator Fit
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight Yes, Hazard Type Hazardous Powders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.