TAA Compliant VUE Shelter, 5' W x 5' L, White Steel Frame, Coyote Brown Top

  • Mfr # VU2STL05KFWHTCB

  • Zoro # G008621556


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
5 ft
Height
9 ft
Color
Coyote Brown
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VU2STL05KFWHTCB
Zoro #
G008621556
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
5 ft
Height
9 ft
Overall Height
9 ft

Details

Item
TAA Compliant VUE Shelter
Color
Coyote Brown
Material
Polyester
Roof Design
Non Vented
Frame Material
Steel
Standards
Meets CPAI-84 and NFPA-701 Fire Resistant Requirements
Includes
Fabric Top, Folding Frame and Cover Bag

Description

The VUE Professional Shelter is the perfect promotional tool to maximize branding when space is limited. The 5' x 5' footprint makes this shelter practical for use in smaller areas, such as end cap and aisle merchandising. The durable materials and high-quality construction allow extended use of the VUE for both indoor and outdoor applications. Top fabric is coated to resist water, ultraviolet rays and mildew.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.