Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Tan. XL

  • Mfr # C3127TTNXL000600

  • Zoro # G0086396


product price:  $514.99
/pk 6, $85.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C3127TTNXL000600
Zoro #
G0086396
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Waist Size
53 in
Thickness
18 Mil
Fits Chest Size
41 1/4 in to 44 3/4 in
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Maximum
44 3/4 in
Chest Size - Minimum
41-1/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
29 1/2 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Color Family
Browns
Level of Protection
Liquid Tight
Attached Hood
Yes
Material Weight
4.4 oz/sq yd
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Hood Style
Elastic
Closure Features
Storm Flap
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Anti-Static
No
Material Performance
Light Duty
Garment Style
Coverall
Includes Thumb Loops
No
Spray Tight
Yes
Packaging
Bulk
Liquid Tight
Yes
Gas Tight
No
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic
Collar Style
Plain
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.