Abrasive Utility Roll, Grit P60, Maroon
Mfr # 7000118544
Zoro # G008656152
product price:Â $88.99
/ea
Sold in multiples of 5 for $444.95
Free Shipping & Returns
Key Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118544
Zoro #
G008656152
UPC #
00051115198243
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
2 in
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Cloth
Backing Weight
J
Series
314D
Color
Maroon
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Maroon, Grade Coarse, Grit P60, Series 314D, Overall Length 150 ft, Overall Width 2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.