Sheet, Grit P150, 11" L, 9" W
Mfr # 66261181505
Zoro # G008656374
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Backing Material
Cotton
Grade
Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261181505
Zoro #
G008656374
UPC #
662611815055
Country of Origin
France
Dimensions
Overall Length
11 in
Overall Width
9 in
Details
Item
Sheet
Grit
P150
Backing Material
Cotton
Grade
Fine
Series
R243
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Resistance Properties
Tear
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P150, Series R243, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Attachment Type Not Applicable, Grade Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.