Coated Glove, Micro Foam Dipped Nitrile, Palm, Black/Gray, M 1 PR

  • Mfr # RWG11M

  • Zoro # G008656954


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Color
Black/Gray
Glove Coating Material
Micro Foam Dipped Nitrile
Glove Coating Coverage
Palm
Glove Length
9 in
Standards
EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG11M
Zoro #
G008656954
UPC #
674326265360
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Micro Foam Dipped Nitrile
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.