
Apex 27in. Medium Base Pendant, Espresso Finish, Linen White Shade
Mfr # APP2432MBES-LW
Zoro # G008661095
product price:Â $548.00
/ea
Free Shipping & Returns
Key Features
Color
White
Height
5.5
Length
27.15
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APP2432MBES-LW
Zoro #
G008661095
UPC #
37949497349
Country of Origin
China
Dimensions
Height
5.5
Length
27.15
Width
12
Cord Length
108"
Details
Color
White
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Linen White, Espresso, White
Dimmable
Yes
Series
Apex
Watts
25
Material
Steel, LumaFuse, Poplar Wood, Acrylic
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Bulb Type
Incandescent
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Description
Solid wood accent bars grace this contemporary pendant. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.