Cordless Circular Saw Kit, 7-1/4", Includes Bonus Battery (9 Ah)

  • Mfr # DCS578X2/DCB606

  • Zoro # G008789560


original price:  $831.99 , new price: $785.99 , 5 percent off
new price:  $785.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
7 1/4 in
Includes
Blade Wrench, Kit Bag
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS578X2/DCB606
Zoro #
G008789560
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
2 in
Tool Length
12 5/8 in
Arbor Size
5/8 in
Overall Length
12 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in

Details

Item
Circular Saw Kit
Voltage
60 V DC
Includes
Blade Wrench, Kit Bag
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 57 Degrees Left
Tool Weight
8.2 lb
Battery Capacity
9 Ah
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Bevel Stops
22.5 Degrees , 45 Degrees
Speed Control
Single
Standards
UL Listed
Drive Type
Direct Drive
Chip Catcher
Yes
Shoe Material
Aluminum
Arbor Shape
Round
Case Included
Yes
Max. Blade Speed
5,800 RPM
Wireless Tool Tracking
No
Battery Model No.
DCB609
Number of Batteries Included
2
Battery Series
FLEXVOLT(R)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Variable Speed
No
Charger Model
DCB118
Charger Included
Yes
Includes Chip Catcher
Chip Catcher Included
Includes Battery
Battery Included
Blade Speed - Maximum
5,800 RPM
Bevel Angle - Maximum
57 Degrees
Battery Manufacturing Model Number
DCB609
Motor Type
Brushless
Charger Manufacturing Model Number
DCB118
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
Includes Case
Case Included
Number of Chargers Included
1

Description

Take on tough jobs with the 60V MAX* Brushless Cordless 7-1/4 in. Circular Saw with Electronic Brake. Combining the power of a corded circular saw with the portability and convenience of cordless, this saw a no-load speed of 5,800 rpm. This kit includes (2) FLEXVOLT® 20V/60V MAX* 9Ah Batteries, a charger, and a durable contractor bag for portability on the jobsite.


  • • Up to 47% more power vs the DCS575**

  • • Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel

  • • Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°

Designed for:


  • • (1) Blade

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Electric brake stops the blade after the trigger is released

  • • Integrated led for increased visibility and cut accuracy

  • • Integrated rafter hook for quick and easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.