Cold, Hot Inline Water Dispenser - White

  • Mfr # BluV-MPW

  • Zoro # G0089988


product price:  $1,074.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Inline / Bottle
Inline
Dispenser Bottle Size
Inline
Dispenser Color
White
Color
White
Type
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BluV-MPW
Zoro #
G0089988
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dispenser Bottle Size
Inline
Depth (In.)
15 1/2 in
Manufacturers Warranty Length
1 yr
Width (In.)
13 in
Height (In.)
49 3/4 in
Manufacturer Warranty Length
1 yr
Inlet Pipe Size
1/4 in
Overall Height
49 3/4 in
Overall Width
13 in
Overall Depth
15 1/2 in

Details

Item
Plumbed Water Dispenser
Inline / Bottle
Inline
Dispenser Color
White
Color
White
Type
Inline
Filter Indicator Light
No
Dispensing Temp.
Cold, Hot
Design
floor standing
Compliance
NSF/ASNI 372
Voltage
120V AC
Connection
1/4 in
Overflow Reservoir Capacity
No Reservoir
Construction
Metal Powder Coated Sides, Metal frame, ABS Front and Top
Includes
Internal Filter Mounting Bracket, LED Indicator Panel, Solid State Circuit, Solid State UV Bulb and Sleeve Assembly, Ultraviolet Cooling Tank Bio-Film Control
Reservoir
1.8 Gallon with 1.3 Gallon Chilled and 0.5 Gallon Hot, 304 Stainless Steel
Dispenser Design
Free-Standing
Amps AC
3.8 A
Water Temp.
Cold, Hot
Standards
NSF/ASNI 372
Hot Water Capacity
0.5 gal
Cold Water Capacity
1.3 gal
Housing Material
ABS, Metal
Operating Voltage
115V AC
Features
Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control
Full Load Current
3.8 A
Filter Status Indicator
No
Water Temperature Types
Cold, Hot
Water Type
Still
Dispenser Type
Plumbed Water Dispenser
Tank Material
Stainless Steel
Temperature Adjustment
Adjustable
Housing Color
White
Maximum Cold Water Temperature
38 Degrees F
Minimum Cold Water Temperature
46 Degrees F
Power Source
Electric Corded

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color White, Housing Material ABS, Metal, Overall Height 49 3/4 in, Overall Width 13 in, Overall Depth 15 1/2 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 1.3 gal, Features Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control, Filter Status Indicator No

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.