Reflective Tape Kit, For 48 ft. Truck
Mfr # 983
Zoro # G0090627
product price:Â $75.75
/ea
Free Shipping & Returns
Key Features
Color
Red/white
Width
2 in
Length
48 ft
Thickness
16 mil
Material
Flexible Prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983
Zoro #
G0090627
UPC #
00051135308592
Country of Origin
United States
Dimensions
Width
2 in
Length
48 ft
Thickness
16 mil
Details
Item
Reflective Tape Kit
Color
Red/white
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Marking, Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NHTSA
Shelf Life
2 yr
Minimum Application Temperature
50 Degrees F
Package Configuration
Kit
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
-30 Degrees F
Maximum Application Temperature
100 Degrees F
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Description
Reflective Tape Kit, Reflective Color Red, White, Width 2 in, Length 48 ft, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.