Deep Groove Radial Ball Bearing, 6309 Industry Number, Double Sealed, 45 mm Dia

  • Mfr # 6309 2NSE9NR

  • Zoro # G009114583


product price:  $45.75
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bore Dia.
45 mm
Outside Dia.
100 mm
Bearing Industry Number
6309
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309 2NSE9NR
Zoro #
G009114583
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6309
Closure
Double Sealed
Number of Rows
1
Dynamic Load Capacity
53000 N
Static Load Capacity
32000 N
Max. RPM
4800 RPM (Grease); 8200 RPM (Oil)
Static Radial Load Capacity
32000 N
Dynamic Radial Load Capacity
53000 N
Maximum Speed
4800 RPM (Grease); 8200 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.