Deep Groove Radial Ball Bearing, 6200 Industry Number, Double Sealed, 10 mm Dia

  • Mfr # 6200 2NSE9 C3

  • Zoro # G009118529


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

System of Measurement
Metric
Bore Dia.
10 mm
Type
Deep Groove
Outside Dia.
30 mm
Bearing Industry Number
6200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200 2NSE9 C3
Zoro #
G009118529
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Bore Diameter
10 mm
Outside Diameter
30 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6200
Closure
Double Sealed
Number of Rows
1
Dynamic Load Capacity
5100 N
Max. RPM
18000 RPM (Grease); 30000 RPM (Oil)
Static Load Capacity
2390 N
Maximum Speed
18000 RPM (Grease); 30000 RPM (Oil)
Static Radial Load Capacity
2390 N
Dynamic Radial Load Capacity
5100 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.