Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair

  • Mfr # 1018B

  • Zoro # G0091187


product price:  $14.99
/pr

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018B
Zoro #
G0091187
UPC #
608134101817
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
13 1/4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Cotton/Foam
Lining Material
Cotton foam lined
Welding Glove Application
Stick
Color
Blue
Glove Cut
Gunn
Use
For Welding
Design
Welders Glove
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Leather Grade
Shoulder
Glove Hand Style
Left and Right

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Blue, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.