Shop APPLETON ELECTRIC

IMC Coupling, 1 in, Threaded, Bronze, Plain, Natural

  • Mfr # EXGJH-333
  • Zoro # G0092012

product price: 
$
897.99
/ea
Sold in multiples of 5 for $4,489.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Threaded
Material
Bronze
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXGJH-333
Zoro #
G0092012
UPC #
781381318556
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
36-3/8 in
Length
36 3/8 in
Flex Length
33 in
Hub Size
1 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Overall Length - Flexible Coupling
36 3/8 in
Wire Rope Length
36 3/8 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Bronze
Finish
Plain
Color
Natural
Application
Used In Areas Where Vibration and/or Movement is a Problem
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Includes
(2) Removable Male Nipples
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886
Ends - Hazardous Fittings
1 in MNPT x 1 in MNPT
Insulated
Yes
Connection Orientation
Multi-Angle
Thread Gender
Male to Male
Thread Type
NPT
Weight
6 lb
Series
EXGJH
Item - Conduit Fitting
Flexible Coupling
Fitting Sub-Category
Couplings
Conduit Fitting Material
Bronze with Brass Core
Connection
Male to Male
Compatible Conduit Type
IMC, RMC
Shell Material
Bronze
Wire Color
Natural Finish

Description

Haz Loc Flex Coupling, Trade Size 1 in, Flex Length 33 in, Overall Length 36 3/8 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.