Shop BRADY
See all product information
Create Account
Heat Shrink Tube, 0.311 in, White, 100 ft
- Mfr # PVC-1
- Zoro # G4684237
product price:Â
$
51.15
/ea
Key Features
Shrink Tubing I.D. Before Shrinking
0.311 in
Shrink Tubing I.D. After Shrinking
0.289 in
Material
Vinyl
Color
White
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC-1
- Zoro #
- G4684237
- UPC #
- 66282003899
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Tubing I.D. Before Shrinking
- 0.311 in
- Shrink Tubing I.D. After Shrinking
- 0.289 in
- Material
- Vinyl
- Color
- White
- For Use with Printer
- BRADYMARKâ„¢ Hotstamper
- Primary Noun, Basic Function
- Tubing
- Suggested Ribbon Series
- Hot-Foil
- Resistance Properties
- Chemical-Resistant; Smear-Resistant
- Print Technology
- Hot Stamping
- Label/Media Format
- Roll
Dimensions
- Length
- 100 ft
- Use with Wire Size
- 0.289 in to 0.311 in
- Use With Wire Size
- 0.289 in to 0.311 in
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.