Zoro Homepage
This item is Discontinued.
Schneider Electric Safety Relay, In 24VDC, 2.50A @ 300V AC XPSATR1153P

Safety Relay, In 24VDC, 2.50A @ 300V AC (Discontinued)

  • Mfr # XPSATR1153P
  • Zoro # G0092469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSATR1153P
Zoro #
G0092469
UPC #
00000041736333
Country of Origin
Germany

Dimensions

Body Width - Relay
1.77 in
Height
3.90"
Body Depth - Relay
4.49 in
Body Height - Relay
3.9 in
Overall Height - Relay
3.9 in
Width
1.77"
Depth
4.49"
Body Width
1.77 in
Overall Depth
3.9 in
Body Depth
4.49 in
Body Height
3.9 in

Description

Safety Monitoring Relay, Delay Time Adjustable 0.10 to 3.00 sec, Electrical Connection Captive Screw, IP Rating IP20, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 4, Number of Pins 30, Output Switch Configuration (3) SPST-NO Instantaneous, (3) SPST-NO Timed, Response Time 200 msec, Standards CE, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 3.9 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.