This item is Discontinued.

No Product Image Available

10 oz. Clear Roof Repair (Discontinued)

  • Mfr # KS0083350-01
  • Zoro # G0092587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS0083350-01
Zoro #
G0092587
UPC #
050926002749
Country of Origin
United States

Dimensions

Size
10 oz.

Details

Item
Roof Repair
Container Type
Cartridge
Color
Clear
Adheres To
Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings
Functional Cure
Not Specified
Coverage
96.7 ft
Dry Time
1 to 3 days
Begins to Harden
Not Specified
Characteristics
Elastic Sealant with Good Adhesion, Protects Against The Elements, Extending The Life of The Roof
Application
Patch and Seals Vents, Gutters, Skylights, Chimneys and A Variety of Roof Materials
Flash Point
Not Specified
Performance Temp. Range
-10 Degrees to 180 Degrees F
Dry Time Tack Free
Not Specified
Application Temp. Range
20 Degrees to 100 Degrees F
Dry Time Recoat
24 hr.
Number of Components
1
For Use With
Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings
VOC
341g/L

Description

Roof Repair, Container Type Cartridge, Color Clear, Flash Point Not Specified, For Use With Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.