This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 600 HP, 230/460 Voltage, 5011LS Frame, 1785 Nameplate RPM 5011LSTFS16033

3-Phase General Purpose Motor, 600 HP, 230/460 Voltage, 5011LS Frame, 1785 Nameplate RPM (Discontinued)

  • Mfr # 5011LSTFS16033
  • Zoro # G0092615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5011LSTFS16033
Zoro #
G0092615
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
6 1/16 in
Length Less Shaft
61 1/2 in
Overall Length
67 9/16 in
Shaft Dia.
2 7/8 in
Lead Length
3" to 14"

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
600
RPM Range
1701-1800
Voltage
230/460
Frame
5011LS
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Nameplate RPM
1785
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
UL (E49747), CSA (LR2025)
Frame Material
Cast Iron
Phase
Three
Nominal Efficiency
85.5%
Ins. Class
H
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
655.0
CC Number
CC003A
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Bearings
Ball
Hz
60
Includes
Max Guard Insulation
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 600 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 230/460, Full Load Amps 655.0, 5011LS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.