Cube Truck, 7/16 cu. yd., 800lb. Cap, Black

  • Mfr # 36FK91

  • Zoro # G0093110


product price:  $310.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
43 in
Overall Width
28 in
Material
MDPE/Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36FK91
Zoro #
G0093110
UPC #
190735474464
Country of Origin
China

Dimensions

Overall Height
33 1/2 in
Overall Length
43 in
Overall Width
28 in
Caster Dia.
4 in
Overall LxWxH
43 in x 28 in x 33 1/2 in
Caster Wheel Dia.
4 in

Details

Material
MDPE/Steel
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
7/16 cu. yd.
Bushel Capacity
9.6 bu
Item - Cube Truck
Cube Truck
Includes
Diamond Steel Base
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
MDPE
Cubic Foot Capacity
11.9 cu ft
Caster Configuration
(2) Swivel, (2) Rigid
Caster Type
(2) Swivel, (2) Rigid
Cubic Yard Capacity
0.44 cu yd
Standards
FDA Compliant Resin
Caster Material
Polyurethane
Frame Material
Steel
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
800 lb
Color - Hoppers and Cube Trucks
Black
Container Legend
None
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Diamond
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 11.9 cu ft, Load Capacity 800 lb, Bushel Capacity 9.6 bu, Overall Length 44 1/2 in, Overall Height 33 1/2 in, Overall Width 28 in, Overall LxWxH 44 1/2 x 28 x 33 1/2, Color Black, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.