Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , 2XL 1 PR

  • Mfr # 11-735

  • Zoro # G0094337


product price:  $9.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-735
Zoro #
G0094337
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
1706
Glove Construction
Seamless Knit
Application
Assembly Involving Small Sharp Components
ANSI/ISEA Puncture Force
126 N
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Weight
Medium
Finger Material
HPPE, Nylon, Glass fiber, Spandex, PU
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Palm Material
Polyurethane
Thumb Style
Full
Glove Cut
Gunn
Cut Resistant
Yes
Stitching Material
Polyester
Standards
ASTM D 3389-94, ASTM F 1790-97, EN388
Suggested Use Environment
Dry, Light Oil and Oily
Brand and Series
Ansell Hyflex(R) 11-735
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
29,902
Glove Back Material
HPPE, Nylon, Glass fiber, Spandex
Insulated
No
Hem Style
Finished
Palm Type
Coated
Fabric Weight
10 gaugeuge
EN 388 Rating
4X43C
Reversible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Touchscreen Compatible
No
Knit Material Color
White
Minimum Temperature
Not Rated
Glove Lining Material
Interceptâ„¢
Glove Coating Color
Black
Pairs per Package
12
Includes Finger Fourchettes
No
Electrostatic Properties
Insulative
Double-Dipped
No
Glove Features
Antistatic
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43C, Glove Insulation Weight 10 gauge, Standards ASTM D 3389-94, ASTM F 1790-97, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.