Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , S 1 PR

  • Mfr # 11-724

  • Zoro # G0094361


product price:  $5.35
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-724
Zoro #
G0094361
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
8.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
571
Glove Construction
Seamless Knit
Cut Resistant
Yes
Puncture Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Full
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Application
Assembly Involving Small Sharp Components
Glove Hand Style
Ambidextrous
Palm Material
Polyurethane
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Finger Material
HPPE,Spandex, PU
Stitching Material
Polyester
ANSI/ISEA Puncture Force
93 N
Weight
Medium
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-724
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
29,600
Glove Back Material
HPPE, Spandex
Insulated
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Reversible
No
Knit Material Color
White
Hem Style
Finished
Fabric Weight
13 g
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Pairs per Package
12
EN 388 Rating
4342B
Double-Dipped
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Lining Material
Intercept
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.