Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , XL 1 PR

  • Mfr # 11-724

  • Zoro # G0094398


product price:  $5.35
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-724
Zoro #
G0094398
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
571
Glove Construction
Seamless Knit
Cut Resistant
Yes
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Application
Assembly Involving Small Sharp Components
Thumb Style
Full
Stitching Material
Polyester
Palm Material
Polyurethane
Weight
Medium
Finger Material
HPPE,Spandex, PU
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
93 N
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Silicone-Free
No
Brand and Series
Ansell Hyflex(R) 11-724
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
29,600
Glove Back Material
HPPE, Spandex
Insulated
No
Hem Style
Finished
Reversible
No
Fabric Weight
13 g
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Glove Lining Material
Intercept
Knit Material Color
White
Double-Dipped
No
EN 388 Rating
4342B
Pairs per Package
12
Touchscreen Compatible
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.