Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , XS 1 PR

  • Mfr # 11-727

  • Zoro # G0094407


product price:  $10.35
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-727
Zoro #
G0094407
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
8.25 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
450
Glove Construction
Seamless Knit
Standards
ANSI ASTM D3389, ASTM F1790-97, EN388
Glove Cut
Gunn
Abrasion Resistant
Yes
Puncture Resistant
Yes
Finger Material
HPPE, Nylon, Lycra(R), PU
Thumb Style
Full
Stitching Material
Polyester
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
136 N
Application
Assembly Involving Small Sharp Components
Weight
Medium
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
4
Cut Resistant
Yes
Silicone-Free
No
Latex-Free
No
Brand and Series
Ansell Hyflex(R) 11-727
ANSI/ISEA Abrasion Cycles
27,458
Glove Back Material
HPPE, Nylon, Lycra®
Insulated
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Fabric Weight
15 gaugeuge
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4342
Glove Lining Material
Interceptâ„¢
Includes Finger Fourchettes
No
Glove Coating Color
Gray
Hem Style
Finished
Touchscreen Compatible
No
Pairs per Package
12
Finger Coverage
Full Finger
Reversible
No
Glove Features
Antistatic
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342, Glove Insulation Weight 15 gauge, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.