Control Station, 1/2 In, 2 Gang, 10A at 600V

  • Mfr # EDSC250-RU2

  • Zoro # G0094690


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
2
Legend
On/Off
Number of Pilot Lights
0
Type of Operator
Rocker Arm
Contact Form
4NO/4NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDSC250-RU2
Zoro #
G0094690
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Depth
4.69 in
Width
6.19 in
Height
4.63 in
Overall Width
6.19 in
Overall Height
4.63 in
Hub Size - Maximum
1/2 in
Overall Depth
4.69 in

Details

Item
Control Station
Number of Gangs
2
Legend
On/Off
Number of Pilot Lights
0
Type of Operator
Rocker Arm
Contact Form
4NO/4NC
Number of Operators
2
NEMA Rating
7, 9
Hub Style
Feed-Thru
Series
EDS
Contact Rating
10A @ 600V AC
Standards
UL 1203, UL 508, UL 698
Action
Momentary
IP Rating
IP54
Safety Rating
Class 1, Division 1 and 2, Groups C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Enclosure Material
Iron
Mounting
Surface
Product Type
Control Station
Mounting Style
Flange
Operator Configuration
Push Button/Rocker Arm
AC Contact Rating
10 A @ 600 V
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3, 7, 9
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Momentary/Momentary, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 6.19 in, Depth 4.69 in, Enclosure Material Iron, Standards UL 1203, UL 508, UL 698

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.