Men's Long Sleeve Henley, Cotton, Pullover/Button, 1 Pocket(s), Navy, XL

  • Mfr # K128-NVY XLG TLL

  • Zoro # G0094884


product price:  $37.99
/ea

Key Features

Size
XL
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K128-NVY XLG TLL
Zoro #
G0094884
UPC #
035481294501
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Length
31 1/4 in
Size-Body Type
Tall
Maximum Chest Size
48 in
Minimum Neck Size
7 1/2 in
Maximum Neck Size
9 1/2 in
Minimum Chest Size
46 in

Details

Item
Long Sleeve Henley
Color
Navy
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
1
Style
Henley
Type
Tall
Cuff Style
Knit
Tag-less
Yes
Pocket Locations
Left Chest
Series
K128
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Buttons
Collar Style
Henley Collar

Description

Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.