Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Top Handle Chainsaw Chain

  • Mfr # 49-16-2744

  • Zoro # G009575629


product price: $30.97
/ea

Key Features

Bar Length
14 in
File Size
5/32 in
Gauge
0.04 in
Pitch
0.325 LP
Number of Links
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2744
Zoro #
G009575629
UPC #
045242636570
Country of Origin
China

Dimensions

Bar Length
14 in
File Size
5/32 in
Compatible Bar Length
14 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
0.325 LP
Number of Links
59
Includes
14 in Top Handle Chainsaw Chain (49-16-2744)
Compatible Chainsaw Manufacturer
Milwaukee
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 0.325 LP, Gauge 0.04 in, Number of Links 59, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Includes 14 in Top Handle Chainsaw Chain (49-16-2744)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.