Zoro Homepage
This item is Discontinued.
Nautilus Safety Footwear Men's Aluminum Toe Athletic Shoe, Grey, Green, 15, Medium, N1311 N1311-15M

Men's Aluminum Toe Athletic Shoe, Grey, Green, 15, Medium, N1311 (Discontinued)

  • Mfr # N1311-15M
  • Zoro # G009754468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1311-15M
Zoro #
G009754468
UPC #
617420152594
Country of Origin
China

Dimensions

Size
15
Footwear Width
Medium

Details

Item
Athletic Shoe
Toe Type
Aluminum
Gender
Men's
Color
Grey, Green
Style Number
N1311
Waterproof
No
Upper Material
Textile, PU
Outsole Material
Outsole Grade EVA, Rubber
Standards
IC SD SR
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Lace
Insole Material
PU Foam

Description

Size 15 ZEPHYER AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.