Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator Assembly, Cap. 200 mL

  • Mfr # A653A0000019362

  • Zoro # G009799346


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8653AL0M50A0000, Particulate Filter-Regulator - 8653APBM5FA00HN
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000019362
Zoro #
G009799346
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
7 1/8 in
Air Inlet Size
3/4 in
Pressure Gauge Port Size
3/4 in
Overall Depth
3 13/16 in
Air Outlet Size
3/4 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8653AL0M50A0000, Particulate Filter-Regulator - 8653APBM5FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
For Fluid Type
Compressed Air, Inert Gas
Maximum Operating Temperature
50 Degrees C
Maximum Flow Rate
8,900 lpm
Pressure Gauge Port Gender
Male
Series
653
Regulator Type
Relieving
Air Outlet Gender
Male
Adjustment Mechanism Material
Plastic
Lubricator Type
Mist
Pressure Gauge Port Type
NPTF
Number of Air Outlets
1
Air Inlet Type
NPT
Air Inlet Gender
Male
Sight Gauge Included
Yes
Body Material
Metal
Drain Included
Yes
Adjustment Mechanism
Knob
Number of Air Inlets
1
Maximum Operating Pressure
16 bar
For Substance Type
Compressed Air
Filter Bowl Capacity
113 mL
Filter Element Material
Polyethylene - straining mesh
Duty Rating
Intermediate Duty
Minimum Operating Temperature
5 Degrees C
Weight
6 lb
Drain Part Compatibility
M699AQ440512014
Lubricator Bowl Capacity
200 mL
Air Outlet Type
NPT
Minimum Flow Rate
250 lpm
Air Flow Direction
Left to Right
Recommended Lubricant
VG32 - ISO3448
Filter Type
Particulate
System Location
Air Line
Lubricator Bowl Material
Aluminum
Pressure Gauge Included
Yes
Maximum Regulated Pressure
16 bar
Adjustment Location
Top
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Aluminum

Description

Filter Regulator Assembly, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 8,900 lpm, Maximum Operating Pressure 16 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 1/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.