Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Regulator Assembly, Cap. 45 mL

  • Mfr # A651A0000002542

  • Zoro # G009799353


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8651AL0P20A0000, Particulate Filter-Regulator - 8651APBP2FA00HN
Overall Height
9 1/2 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A651A0000002542
Zoro #
G009799353
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
3 7/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
2 3/8 in
Air Outlet Size
1/4 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8651AL0P20A0000, Particulate Filter-Regulator - 8651APBP2FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Filter Type
Particulate
Pressure Gauge Port Type
NPTF
Number of Air Outlets
1
Air Outlet Type
NPT
Maximum Regulated Pressure
10 bar
Drain Part Compatibility
M699AQ440512003
Regulator Type
Relieving
Lubricator Type
Mist
Maximum Flow Rate
1,940 lpm
Filter Bowl Guard Included
Yes
Differential Pressure Indicator Included
Yes
Lubricator Bowl Material
Polycarbonate
Lubricator Bowl Capacity
45 mL
Duty Rating
Intermediate Duty
Air Flow Direction
Left to Right
Minimum Flow Rate
4.5 lpm
Body Material
Metal
Number of Air Inlets
1
Adjustment Mechanism Material
Plastic
System Location
Air Line
Filter Bowl Capacity
39 mL
Recommended Lubricant
VG32 - ISO3448
Sight Gauge Included
Yes
Air Inlet Gender
Male
Pressure Gauge Port Gender
Male
For Fluid Type
Compressed Air, Inert Gas
Filter Bowl Guard Material
Polymer
Series
651
Adjustment Mechanism
Knob
Maximum Operating Temperature
50 Degrees C
Filter Bowl Material
Polycarbonate
Drain Included
Yes
Pressure Gauge Included
Yes
For Substance Type
Compressed Air
Maximum Operating Pressure
10 bar
Lubricator Bowl Guard Material
Polymer
Air Outlet Gender
Male
Weight
1.15 lb
Minimum Operating Temperature
5 Degrees C
Filter Element Material
Polyethylene - straining mesh
Air Inlet Type
NPT
Lubricator Bowl Guard Included
Yes
Adjustment Location
Top

Description

Filter Regulator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1,940 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 39 mL, Lubricator Bowl Capacity 45 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 3 7/8 in, Series 651, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.