Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 1/4 in, Coalescing, 0.86 lb

  • Mfr # 8651AFEM2HA000N

  • Zoro # G009833842


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
Differential Pressure Indicator Included
Yes
Standards
ISO 1179-1
Drain Included
Yes
Air Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651AFEM2HA000N
Zoro #
G009833842
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Air Inlet Size
1/4 in
Overall Depth
2 1/4 in
Overall Height
8 3/8 in
Air Outlet Size
1/4 in

Details

Differential Pressure Indicator Included
Yes
Standards
ISO 1179-1
Drain Included
Yes
Air Outlet Gender
Female
Body Material
Aluminum
Weight
0.86 lb
Filter Rating
0.01 micron
Minimum Operating Temperature
35 Degrees F
Seal Material
NBR/FKM
Air Outlet Type
NPTF
For Substance Type
Air
Drain Type
Semi-Automatic/Manual Drain
Filter Bowl Material
Metal
Series
651
Air Inlet Type
NPT
Maximum Operating Temperature
122 Degrees F
For Fluid Type
Air/Inert Gas
Filter Type
Coalescing
Item
Coal Filter
Gauge Included
Yes
Sight Gauge Included
Yes
Filter Element Material
Borosilicate Microfiber, Polyester
Air Inlet Gender
Female

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Borosilicate Microfiber, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.