Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore

  • Mfr # 1042415

  • Zoro # G009890074


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
3-3/4 in
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
Bushing Required
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1042415
Zoro #
G009890074
UPC #
66228922228
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
3-3/4 in
Bore Dia. (In.)
3/8 to 1-1/2 in
Width (In.)
7/8 in

Details

For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
Bushing Required
H
Pulley Bore Type
Split Taper
Item
Sheave

Description

Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 in Dia Bore, 3-3/4 in OD, 3.2 in A/3.7 in B Dia Pitch, 7/8 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.