Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade

  • Mfr # 66661

  • Zoro # G009939575


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Hardwood Composite
Handle Color
Black
Blade Length
4.45 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66661
Zoro #
G009939575
UPC #
21205666617
Country of Origin
United States

Dimensions

Blade Length
4.45 in
Closed Length
9.375 in

Details

Item
Fixed Knife
Number of Blades
1
Handle Material
Hardwood Composite
Handle Color
Black
Blade Type
Drop Point
Head Weight
7.2 oz
Locking Blade
No
Blade Edge
Straight
Blade Material
420HC
Blade Finish
Satin
Handle Finish
Smooth
Pattern
Hunter

Description

The Case XX Case Black Rush Smooth Hardwood Composite Fixed Blade is a traditional pocket knife proudly made in the USA and built with the craftsmanship that has made Case a trusted name for generations. Designed for everyday carry, outdoor use, hunting, and general utility tasks, this knife combines classic styling with dependable cutting performance.Featuring the case black rush smooth hardwood composite fixed blade configuration, this model offers the durability, functionality, and heritage expected from an authentic Case XX knife. Whether carried daily, used in the field, or added to a collection, it delivers reliable performance and timeless appeal.


  • Key Features:
  • • Authentic Case XX craftsmanship
  • • Traditional pocket knife design
  • • Suitable for EDC, outdoor, hunting, and utility applications
  • • Durable construction and dependable cutting performance
  • • Made in USA
  • • Model Number: 66661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.