Cutter, Tubing, Copper, C-Style, 1/2-3/4
- Mfr # 57008
- Zoro # G009944272
product price:Â
$
50.79
/ea
Key Features
Cutting Capacity
1/2 - 3/4
Cutting Action
Spring loaded cutter wheel
Body Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57008
- Zoro #
- G009944272
- UPC #
- 095691570086
- Country of Origin
- China
- Cutting Capacity
- 1/2 - 3/4
- Cutting Action
- Spring loaded cutter wheel
- Body Material
- Zinc
- Item
- Tube Cutter
Description
Tube Cutter, Product Type Tube Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.