Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK

  • Mfr # ZBOLT-3887

  • Zoro # G009955643


product price:  $60.15
/pk 5, $12.03/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3887
Zoro #
G009955643
UPC #
197666822494
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Fastener Length
7 in
Head Width
13/16 in
Min. Thread Length
1 5/8 in
Head Height
23/64 in
Drive Size
0.8125 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products