Not Graded, M20 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 5 PK
Mfr # HC3XX20140-005P1
Zoro # G009985503
product price:Â $75.55
/pk 5, $15.11/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC3XX20140-005P1
Zoro #
G009985503
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M20
Fastener Length
140 mm
Head Width
30 mm
Min. Thread Length
52 mm
Drive Size
30 mm
Head Height
12.28 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 140 mm, Head Height 12.28 mm, Head Width 30 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.