Cleaner/Degreaser, 12 oz, Aerosol Can, Liquid

  • Mfr # A250

  • Zoro # G0099961


product price:  $45.29
/ea

Key Features

Container Type
Aerosol Can
Size
16 Oz
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A250
Zoro #
G0099961
UPC #
-
Country of Origin
United States

Dimensions

Size
16 Oz
Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.
Container Size
16 oz

Details

Item
Cleaner/Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
12 oz
Degreaser NSF Rating
Not Rated
Includes Chemical
None
Degreaser Item
Degreaser
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Degreaser Container Type
Aerosol Can
Cleaner Container Type
Aerosol Can
Sub-Category
Degreaser
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
Yes
VOC Content
0%
Application
Electrical, Parts Washing
Features
Elastomers, Metals, Remove All Grades Of Fluorinated Lubricants, Safe For Most Plastics
Plastic Safe
Yes
Biodegradable
No
Butyl Free
No
Properties
Nonflammable, Plastic Safe
Product Series
PFPE Re-Move
Base Formula
Solvent Based
NSF Rating
Not Rated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16 oz, Net Weight 12 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series PFPE Re-Move

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.