Standard Keyed Cam Lock, Key C415A (Discontinued)
- Mfr # ADCL7803KA-C415A
- Zoro # G0100274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADCL7803KA-C415A
Zoro #
G0100274
UPC #
037325978073
Country of Origin
China
Dimensions
For Door Thickness (In.)
5/8"
Mounting Hole Dia.
3/4"
Cam Width (In.)
5/8"
Head Dia. (In.)
15/16"
Cam Length (In.)
7/8"
Mounting Hole Dia. (In.)
3/4
Unlocking Radius (Deg.)
90 or 180
Details
Item
Disc Cam Lock
Key Type
Alike
Finish
Bright Brass
For Use With
To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Key Number
C415A
Unlock Turn Direction
Left
Number of Pins
5
Weather Resistant
No
Offset (In.)
11/32
Includes
Removable Flat Cam, Reversible Offset Cams
Max. Latching Distance (In.)
1-7/32"
Description
Standard Keyed Cam Lock, Key Type Alike, Bright Brass Finish, Key Number C415A, Weather Resistant No, For Door Thickness (In.) 5/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 1-7/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 7/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.