Definite Purpose Starter, Thermal, 24VAC

  • Mfr # B27CGE30T024

  • Zoro # G010042288


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B27CGE30T024
Zoro #
G010042288
UPC #
782116918096
Country of Origin
United States

Dimensions

Overall Height
10.17 in
Overall Depth
5.81 in
Overall Width
5.63 in
Mounting Hole Distance - Height
8 in
Mounting Hole Distance - Width
4.5 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
5 hp
Terminal Connection Type
Box Lugs
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
4
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
Not Rated
Mounting Style
Bolt-On, Surface
Auxiliary Contact Form
1NO
Overload Protection Type
Thermal
Coil Voltage
24V AC
Locked Rotor Load
60 A @ 575V
Phase
Single
Series
B27
Current AC
30 A
Horsepower @ Three Phase - 600V AC
Not Rated
Coil
24 Vac, 50/60 Hz
Overload Relay
16-24 FLA
Inductive Full Load
30 A IFL
Enclosure
NEMA type 1 enclosed
Product Name
Eaton definite purpose starter
Model
Starter
Overload Range
16-24 A
Control Characteristics
Common control
Terminals
Box lugs (posidrive setscrew)
Amperage Rating
30A
Certifications
UL Recognized; CSA Certified

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 24V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.