This item is Discontinued.

Shimpo Digital Force Gauge, Range 200 lb FGE-200HX

Digital Force Gauge, Range 200 lb (Discontinued)

  • Mfr # FGE-200HX
  • Zoro # G0100466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGE-200HX
Zoro #
G0100466
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr

Details

Range
200 lb, 100 Kg, 1000 N
Accuracy
+/-0.2% FS
Measuring Units
Pound, Kilogram or Newton
Display
4 Digit LCD
Item
Digital Force Gauge
Includes
AC Adapter/Charger, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Hanger, Cone head) Attachments, Extension Rod, Carrying Case and Instructions
Power Source
Rechargeable NiCad Battery or AC Adapter/Charger
Measurement Modes
Standard, Compression Peak, Tension Peak
Sampling Rate
1000 Hz
Resolution
0.1 lb, 0.1 Kg, 1 N
Function
Peak Hold for Tension and Compression
Auto Power Off
Yes

Description

Digital Force Gauge, Measuring Units Pound, Kilogram or Newton, Includes AC Adapter/Charger, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Hanger, Cone head) Attachments, Extension Rod, Carrying Case and Instructions, Auto Power Off Yes, Power Source Rechargeable NiCad Battery or AC Adapter/Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.