Ethernet Cable, Cat 6, Purple, 2 ft.

  • Mfr # 9873

  • Zoro # G0100637


product price:  $1.69
/ea

Key Features

Type
Category 6
Description/Special Features
Strain Relief, Stranded, Bendable, Unshielded Twisted Pair (UTP)
Jacket Material
PVC
Cable Shape
Round
Category - Data Cable
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9873
Zoro #
G0100637
UPC #
00844660098737
Country of Origin
Philippines

Dimensions

Length - Patch Cord
2.0 ft
Length
2 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
2 ft
Cable Diameter
6.2 mm
Cord Length
2 ft
Outer Diameter
0.24 in

Details

Item
Network Cable
Type
Category 6
Description/Special Features
Strain Relief, Stranded, Bendable, Unshielded Twisted Pair (UTP)
Jacket Material
PVC
Cable Shape
Round
Category - Data Cable
6
Jacket Color
Purple
Item - Data Cable
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Shielding
Unshielded Twisted Pair (UTP)
Shielded
Unshielded
Category Type
6
NEC Article and Type
800 CMG
Boot Type
FLEX, Snagless
Boot Type - Data cable
Flexboot, Flexboot
Wire Gauge
24 AWG
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Color
Purple
Standards
UL, ANSI/TIA
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Transmission Speed
1 GBps
Temp. Range
-40 Degrees to 167 Degrees F
End 1 Boot Type
Flexboot
Conductor Gauge
24 AWG
Performance Category
6
Maximum Frequency
550 MHz
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Insulation Material
Polyethylene
End 2 Boot Type
Flexboot
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Fire Rating
Commercial
Connector Type on First End
RJ-45 Network - Male
Conductor
Bare Copper
Device Supported
Network Device
Connector Material
Gold Plated
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.