A4 Cut Knit Dipped Gloves, M, 2-Pr, Cut Level A4 , Dipped , Microfoam nitrile , Medium 2 PK

  • Mfr # 60588

  • Zoro # G010108243


product price:  $15.98
/pk 2, $7.99/ea

Key Features

Glove Size
Medium
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microfoam nitrile
Color
Gray,Black
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60588
Zoro #
G010108243
UPC #
092644605888
Country of Origin
China

Dimensions

Glove Size
Medium
Glove Length
10 in

Details

Item
A4 Cut Knit Dipped Gloves, M, 2-Pr
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microfoam nitrile
Color
Gray,Black
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Application
Wet; Dry; Oily Conditions
Glove Features
Machine Washable; Powdered; Spandex,Stretchable Back

Description

A4 Cut Knit Dipped Gloves, M, 2-Pr, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.