This item is Discontinued.

E.R. Wagner Swivel Plate Caster, 80 lb, 2 In Dia 8FMP503CXXX00TNR

Swivel Plate Caster, 80 lb, 2 In Dia (Discontinued)

  • Mfr # 8FMP503CXXX00TNR
  • Zoro # G0101805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8FMP503CXXX00TNR
Zoro #
G0101805
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-3/8"
Wheel Dia.
2 in
Wheel Width
2 in
Plate Size
1-1/2" x 1-1/2"
Plate Thickness
0.075"
Mounting Bolt Dia.
3/16 in
Caster Plate Thickness
5/64"
Caster Plate Size
1-1/2" x 1-1/2"
Mounting Plate Size
1 1/2 in x 1 1/2 in

Details

Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Steel
Load Rating
80 lb
Caster Product Group
Swivel Caster
Frame Material
Steel
Plate Caster Bolt Hole Pattern
D
Caster Wheel Bearings
Plain
Caster Core Material
Steel
Wheel Color
Silver
Frame Finish
Chrome Plated
Inside Bolt Hole Spacing
1 in x 1 in
Core Color
Silver
Caster Plate Hole Pattern
D
Item
Plate Caster
Outside Bolt Hole Spacing
1 in x 1 in
Caster Frame Material
Steel
Wheel Core Material
Steel
Load Rating Range
Light
Wheel/Tread Material
Steel

Description

Swivel, Plate Caster, Load Rating 80 lb, Wheel Dia. 2 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.